Master Flex Peristaltic Pump Drives 07555-05 Analog Variable-Speed Console Drive; 230VAC 20 to 600rpm 1unit

Rp99.999.900
Persediaan

Spesifikasi Produk

Model Number 07555-05
Unit 1unit
Maximum Flow Rate (ml/minute) 2900
Motor Power (W) 37
Speed Variable
Speed Control (%) ±5
Type of Pump Heads Accepted Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
Voltage (V) 180-260 AC
Frequency (Hz) 50/60
Current (A) 0.8
Drive Dimensions (LxWxH) (mm) 230x183x134
Housing Material Painted steel and ABS plastic
Maximum Speed (rpm) 600
Control Type Analog Variable Speed
Plug Type US
Minimum Speed (rpm) 20
Remote I/O Start/Stop
Power (V/Hz/A) 180-260 AC; 50/60; 0.8
Pump Series L/S
Motor (HP) 1/20
No. of Pump Heads Accepted 1
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and cost effective for general fluid transfer applications.









Flow rate 0.42 to 2900 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Reversible motor lets you easily prime/purge tubing and pump in either direction
Remote control of start/stop via DB9 connector on back of drive





Drives accept nine different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.






Delivery information: Includes 6-ft (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.42 to 2900 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Reversible motor lets you easily prime/purge tubing and pump in either direction
Remote control of start/stop via DB9 connector on back of drive

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan