Master Flex Peristaltic Pump Drives 07528-40 with Open-Head Sensor, Stainless Steel Housing; 90 to 260VAC 6 to 600rpm 1unit

Rp329.999.900
Persediaan

Spesifikasi Produk

Model Number 07528-40
Unit 1unit
Maximum Flow Rate (ml/minute) 3400
Motor Power (W) 75
Speed Variable
Speed Control (%) ±0.25 (1 rpm at 600; 0.1 rpm at 100 rpm)
Type of Pump Heads Accepted Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
Voltage (V) 90-260 AC
Frequency (Hz) 50/60
Current (A) 2.2
Drive Dimensions (LxWxH) (mm) 305x229x235
Housing Material Stainless steel
Maximum Speed (rpm) 600
Control Type Digital Variable Speed
Plug Type US
Minimum Speed (rpm) 6
Remote I/O 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
Power (V/Hz/A) 90-260 AC; 50/60; 2.2
Pump Series L/S
Motor (HP) 1/10
No. of Pump Heads Accepted 2
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use drives offer precise speed control and digital display of rpm-NEMA 4X housings stand up to process and washdown applications.









Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
Four digit LED display shows motor rpm-confirm speed setting at a glance
Integrated open-head sensor stops drive motor when pump head is opened
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
Separate speed and power (on/off) control-maintain speed setting while turning pump on/off
NEMA 4X (IP66) rated housing
Remote control capabilities via a watertight connector on back of drive








Accepts up to 2 pump heads
Constructed with 316 stainless steel housing





These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation-ideal for metering applications. Remote speed control requires cable assembly 77300-32. Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.06 to 3400 ml/min (depends on drive rpm and tubing size)
Four digit LED display shows motor rpm-confirm speed setting at a glance
Integrated open-head sensor stops drive motor when pump head is opened
Reversible motor-purge tubing before or after pumping; pump fluid in either direction
LED indicators confirm motor direction
Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
Separate speed and power (on/off) control-maintain speed setting while turning pump on/off
NEMA 4X (IP66) rated housing
Remote control capabilities via a watertight connector on back of drive
Accepts up to 2 pump heads
Constructed with 316 stainless steel housing

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan