Master Flex Peristaltic Pump 77926-10 with Multichannel Pump Head for Precision Tubing, 4-Channel 90 to 260VAC 1unit
Rp259.999.900
Persediaan
Spesifikasi Produk
| Model Number | 77926-10 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 188 |
| Accuracy (%) | ±0.25 (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm) |
| Housing Material | ABS plastic and aluminium |
| Tubing Sizes Accepted | L/S 13, 14, 16 |
| No. of Channels | 4 |
| Maximum Speed (rpm) | 100 |
| Control Type | Variable-Speed Digital |
| Plug Type | US |
| Minimum Speed (rpm) | 1 |
| Remote I/O | 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure |
| Minimum Flow Rate per Channel (ml/minute) | 0.47 |
| Maximum Flow Rate per Channel (ml/minute) | 47 |
| No. of Rollers | 3 |
| Drive | 07528-30 (L/S Variable-Speed Digital Drive with Remote I/O, 100 rpm) |
| Pump Head | 07535-04 (L/S 4-Channel Pump Head) |
| Power (V/Hz/A) | 90-260 AC; 50/60; 1.8 @115V; 1.2 @230V |
| Minimum Flow Rate (ml/minute) | 1.88 |
| Dimensions (LxWxH) (mm) | 349x210.8x215.9 |
| Pump Series | L/S |
| Tubing | 06447-16, 8/pk (Tygon Lab 2-Stop Tubing Set, 3.1 mm ID, L/S 16) |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Don't lose control of your metering applications-digital display gives you precise control.
Accurate and repeatable settings with 3-digit LED display of rpm
Pump fluid in either direction with reversible motor-perfect for purging tubing
Choose multichannel systems for synchronous flow from all channels
Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
Two ways to control speed, direction, and start/stop-use either the membrane keypad or remote-control capabilities
Flow range 0.47 to 47 mL/min with included L/S tubing-flow rate depends on drive rpm and tubing size
These L/S precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Delivery information: Includes L/S drive 07528-30, multichannel pump head 07535-04, and 3.1 mm ID L/S 16 Tygon 2-stop tubing 06447-16.
Accurate and repeatable settings with 3-digit LED display of rpm
Pump fluid in either direction with reversible motor-perfect for purging tubing
Choose multichannel systems for synchronous flow from all channels
Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
Two ways to control speed, direction, and start/stop-use either the membrane keypad or remote-control capabilities
Flow range 0.47 to 47 mL/min with included L/S tubing-flow rate depends on drive rpm and tubing size
These L/S precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.
Delivery information: Includes L/S drive 07528-30, multichannel pump head 07535-04, and 3.1 mm ID L/S 16 Tygon 2-stop tubing 06447-16.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Accurate and repeatable settings with 3-digit LED display of rpmPump fluid in either direction with reversible motor-perfect for purging tubing
Choose multichannel systems for synchronous flow from all channels
Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
Two ways to control speed, direction, and start/stop-use either the membrane keypad or remote-control capabilities
Flow range 0.47 to 47 mL/min with included L/S tubing-flow rate depends on drive rpm and tubing size
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan