Master Flex Peristaltic Pump 77924-65 Masterflex L/S Digital Computer-Compatible Drive with Easy-Load II Pump Head 115/230VAC 1unit

Rp359.999.900
Persediaan

Spesifikasi Produk

Model Number 77924-65
Unit 1unit
Maximum Flow Rate (ml/minute) 1700
Accuracy (%) ±0.1 (0.1 rpm at 600 rpm)
Housing Material ABS plastic and aluminium
Tubing Sizes Accepted L/S 15, 24, 35, 36
No. of Channels 1
Maximum Speed (rpm) 600
Control Type Digital
Plug Type US
Minimum Speed (rpm) 0.1
Remote I/O RS-232. USB. 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
Minimum Flow Rate per Channel (ml/minute) 0.28
Maximum Flow Rate per Channel (ml/minute) 1700
No. of Rollers 4
Drive 07551-20 (L/S Computer-Compatible Digital Drive, 600 rpm)
Pump Head 77200-62 (L/S Easy-Load II Pump Head)
Power (V/Hz/A) 90-260 AC; 50/60; 2.2 @115V; 1.1 @230V
Minimum Flow Rate (ml/minute) 0.28
Dimensions (LxWxH) (mm) 339.9x210.8x215.9
Pump Series L/S
Tubing 06434-24, 10-ft (C-FLEX Ultra, L/S 24)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interface these digital drives to a PC or network for automated lab and process applications.









Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Interface with a PC via RS-232 or USB connection
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy








Flow range 0.28 to 1700 mL/min with included L/S tubing-flow rate depends on drive rpm and tubing size





These precision drives offer digital and analog remote control (I/O) options and simple programming-ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.






Delivery information: Includes L/S drive 07551-20, Easy-Load II pump head 77200-62, 10-ft of C-Flex ULTRA tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Interface with a PC via RS-232 or USB connection
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Flow range 0.28 to 1700 mL/min with included L/S tubing-flow rate depends on drive rpm and tubing size

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan