Master Flex Peristaltic Pump 77919-35 with Multichannel Cartridge Pump Head for L/S Precision Tubing, 4-Channel, 8-Roller 115/230VAC 1unit

Rp359.999.900
Persediaan

Spesifikasi Produk

Model Number 77919-35
Unit 1unit
Maximum Flow Rate (ml/minute) 48
Accuracy (%) ±0.1 (0.01 rpm at 100 rpm)
Housing Material ABS plastic and aluminium
Tubing Sizes Accepted Microbore Two-Stop Tubing Sets
No. of Channels 4
Maximum Speed (rpm) 100
Control Type Variable-Speed Digital
Plug Type US
Minimum Speed (rpm) 0.02
Remote I/O 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
Minimum Flow Rate per Channel (ml/minute) 0.0024
Maximum Flow Rate per Channel (ml/minute) 12
No. of Rollers 8
Drive 07522-30 (L/S Standard Digital Drive, 100 rpm)
Pump Head 07519-20 (L/S Multichannel Cartridge Pump)
Power (V/Hz/A) 90-260 AC; 50/60; 2.2 @115V; 1.1 @230V
Minimum Flow Rate (ml/minute) 0.0096
Dimensions (LxWxH) (mm) 374.4x210.8x215.9
Pump Series L/S
Tubing 06447-34, 12/pk (Tygon E-LFL Two-Stop Tubing Set, 1,42mm ID)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with maintenance-free high-accuracy motor and a graphical interface-makes setup and operation easier than ever!









Digital interface with graphical LCD shows pump performance and operating modes-continuous run, timed dispense, copy dispense, or volume dispense
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Models with open-head sensor stop drive motor when pump head is opened








Flow range 0.0024 to 12 mL/min per channel with included tubing set-flow rate depends on drive rpm and tubing size





These precision drives offer analog remote control options and simple programming-ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.






Delivery information: Includes L/S drive 07522-30, multichannel cartridge pump head 07519-20, four small cartridges 07519-85, 1.42 mm ID Tygon tubing set, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Digital interface with graphical LCD shows pump performance and operating modes-continuous run, timed dispense, copy dispense, or volume dispense
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Models with open-head sensor stop drive motor when pump head is opened
Flow range 0.0024 to 12 mL/min per channel with included tubing set-flow rate depends on drive rpm and tubing size

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan