Master Flex Peristaltic Pump 77910-75 Variable Speed Pump with Easy-Load High-Performance Precision Pump Head 230VAC 1unit
Rp139.999.900
Persediaan
Spesifikasi Produk
| Model Number | 77910-75 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 1700 |
| Accuracy (%) | ±5 |
| Housing Material | Painted steel and ABS plastic |
| Tubing Sizes Accepted | L/S 13, 14, 16, 25, 17, 18 |
| No. of Channels | 1 |
| Maximum Speed (rpm) | 600 |
| Control Type | Analog |
| Plug Type | US |
| Minimum Speed (rpm) | 20 |
| Remote I/O | Start/Stop |
| Minimum Flow Rate per Channel (ml/minute) | 56 |
| Maximum Flow Rate per Channel (ml/minute) | 1700 |
| No. of Rollers | 4 |
| Drive | 07555-05 (L/S Analog Variable-Speed Console Drive) |
| Pump Head | 07514-12 (L/S Easy-Load Head) |
| Power (V/Hz/A) | 230AC; 50/60; 0.8 |
| Dimensions (LxWxH) (mm) | 292x184x133.4 |
| Pump Series | L/S |
| Tubing | 06434-16, 10-ft (C-FLEX Ultra, L/S 16) |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Compact, cost effective pump systems for general fluid transfer applications.
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Reversible motor lets you easily prime/purge tubing and pump in either direction
Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Simple operation with single-turn speed control
Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Reversible motor lets you easily prime/purge tubing and pump in either direction
Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Simple operation with single-turn speed controlSeparate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
Reversible motor lets you easily prime/purge tubing and pump in either direction
Remote control of start/stop via DB9 connector on back of drive
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan