Master Flex Peristaltic Pump 07588-90 Fixed-Speed Washdown Drive System, Four-Channel Easy-Load Pump Head 180rpm; 115VAC 1unit

Rp569.999.900
Persediaan

Spesifikasi Produk

Model Number 07588-90
Unit 1unit
Maximum Flow Rate (ml/minute) 9200
Voltage (V) 115 AC
Frequency (Hz) 50/60
Current (A) 4.5
Housing Material Painted steel
Tubing Sizes Accepted I/P 26, 73, 82
No. of Channels 4
Maximum Speed (rpm) 180
Control Type Fixed-Speed
Plug Type US
Minimum Speed (rpm) 180
Minimum Flow Rate per Channel (ml/minute) 2300
Maximum Flow Rate per Channel (ml/minute) 2300
No. of Rollers 3
Drive 07588-60 (I/P Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
Pump Head Four 77602-10 (I/P Easy-Load Head)
Power (V/Hz/A) 115 AC; 50/60; 4.5
Dimensions (LxWxH) (mm) 769.1x284.7x261.1
Pump Series I/P
Tubing 06434-73, 10-ft (C-FLEX Ultra, I/P 73)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy operation and easy
on the budget.









Flow rate up to 2.2 LPM per channel-flow rate depends on drive rpm, pump head, and tubing size
Drive comes equipped with either 3 or 4 I/P Easy-Load pump heads
Purge system or pump in either direction with combination on/off/reverse switch
Constructed of painted steel/aluminum IP55-rated housing








Fixed-speed drive features 180 rpm speed
Runs on 115 VAC, 60 Hz power





These fixed-speed drives are IP55-rated for protection from dust and water. The pump systems give you the option of three or four channels controlled through a single reversible fixed-speed motor.






Delivery information: Includes drive, 4 Easy-Load pump heads, 10-ft of C-Flex ULTRA tubing, and 6-ft (1.8-m) line cord with US standard plug.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate up to 2.2 LPM per channel-flow rate depends on drive rpm, pump head, and tubing size
Drive comes equipped with either 3 or 4 I/P Easy-Load pump heads
Purge system or pump in either direction with combination on/off/reverse switch
Constructed of painted steel/aluminum IP55-rated housing
Fixed-speed drive features 180 rpm speed
Runs on 115 VAC, 60 Hz power

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan