Master Flex Peristaltic Pump 07525-20 Single-Channel 0.1 to 300rpm; 90 to 260VAC 1unit
Rp199.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07525-20 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 315 |
| Accuracy (%) | ±0.1 |
| Housing Material | ABS plastic and aluminium |
| Tubing Sizes Accepted | L/S 13, 14, 16, 25 |
| No. of Channels | 1 |
| Maximum Speed (rpm) | 300 |
| Control Type | Digital |
| Plug Type | US |
| Minimum Speed (rpm) | 0.1 |
| Remote I/O | 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure |
| Minimum Flow Rate per Channel (ml/minute) | 0.004 |
| Maximum Flow Rate per Channel (ml/minute) | 315 |
| No. of Rollers | 3 |
| Drive | Digital Miniflex |
| Pump Head | 77220-20 (L/S Miniflex Head) |
| Power (V/Hz/A) | 90-260 AC; 50/60; 2.2 @115V; 1.1 @230V |
| Minimum Flow Rate (ml/minute) | 0.004 |
| Dimensions (LxWxH) (mm) | 241x140x157 |
| Pump Series | L/S |
| Tubing | 06434-16, 10-ft (C-FLEX Ultra, L/S 16) |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Make low-flow pumping easy!
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating mode
Remote control available using analog communication-voltage, current and contact closure
Integrated "open-head" sensor halts operation when pump head is opened
Pump head accepts continuous lengths of tubing for clean flow paths
Automatic tubing retention makes tube loading quick and easy
More than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labs
Designed with single-channel pump head
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan