Master Flex Flow Meter Kit 34500-52 with Valve, Direct Reading, Acrylic Housing and Stainless Steel Fittings 16L/min Air 1pc
Rp9.499.900
Persediaan
Spesifikasi Produk
| Model Number | 34500-52 |
|---|---|
| Unit | 1pc |
| Maximum Flow Rate (ml/minute) | 16000 |
| Process Connection (inch) | 0.125 NPT(F) |
| O-Ring Materials | Viton |
| Maximum Pressure (psi) | 100 |
| Float Material | SS |
| Accuracy (%) | ±5 full-scale |
| Housing Material | Acrylic |
| Valve | Stainless Steel |
| Maximum Airflow Rate (ml/minute) | 16000 |
| Maximum Operating Temperature (°C) | 65 (150°F) |
| Fitting Material | SS |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Seven interchangeable scales for routine gases and water offer flexibility.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Designed with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rate
Designed with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
These easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readings
Interchangeable scales offer English and metric scales
Use with multiple routine gases for laboratory and industrial applications
Easy disassembly and assembly for cleaning
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan