Master Flex Fixed-Speed Drives 07540-60 60rpm; 115VAC 60Hz 1unit
Rp41.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07540-60 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 290 |
| Speed | Fixed |
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge |
| Drive Height (mm) | 118 |
| Drive Length (mm) | 152 |
| Drive Width (mm) | 134 |
| Drive IP Rating | IP 22 |
| Housing Material | Painted steel |
| Maximum Speed (rpm) | 60 |
| Control Type | Fixed speed |
| Plug Type | US |
| Power (V/Hz/A) | 115 AC; 60; 0.9 |
| Open-Head Sensor | No |
| Pump Series | L/S |
| No. of Pump Heads Accepted | 1 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Economical drives for reliable general transfer and feed applications.
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
Choose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 3.6 to 290 mL/min-flow rate depends on pump head and tubing size
Accepts 1 pump head
The Masterflex L/S economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, and Cartridge pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord with US standard plug.
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
Choose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 3.6 to 290 mL/min-flow rate depends on pump head and tubing size
Accepts 1 pump head
The Masterflex L/S economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, and Cartridge pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord with US standard plug.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applicationsChoose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 3.6 to 290 mL/min-flow rate depends on pump head and tubing size
Accepts 1 pump head
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan