Master Flex Drive Fixed-Speed (Penggerak Pompa)
#Grup produk P108379824
Sebelum PPN:
Rp53.999.900 - Rp54.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Speed | Fixed |
|---|---|
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge |
| Drive Height (mm) | 118 |
| Drive Length (mm) | 152 |
| Drive Width (mm) | 134 |
| Control Type | Fixed speed |
| Drive IP Rating | IP 22 |
| Housing Material | Painted steel |
| Open-Head Sensor | No |
| Plug Type | US |
| Pump Series | L/S |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Economical drives for reliable general transfer and feed applications.
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
Choose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 0.06 to 4.8 mL/min-flow rate depends on pump head and tubing size
Accepts up to 2 pump heads
The Masterflex L/S economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, and Cartridge pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord with US standard plug.
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
Choose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 0.06 to 4.8 mL/min-flow rate depends on pump head and tubing size
Accepts up to 2 pump heads
The Masterflex L/S economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, and Cartridge pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord with US standard plug.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applicationsChoose from seven speeds based on flow rate or number of heads required
Constructed with painted steel housing for IP22-rating
Flow rate 0.06 to 4.8 mL/min-flow rate depends on pump head and tubing size
Accepts up to 2 pump heads
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/mwP108379824-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
