Master Flex Digital Process Drive 07575-50 with Open-Head Sensor, EtherNet/IP Network-Compatible, Stainless Steel Housing; 90 to 260 VAC 0.1 to 600rpm 1unit
Rp549.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07575-50 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 3400 |
| Motor Power (W) | 75 |
| Speed | Variable |
| Speed Control (%) | ±0.1 (0.01 rpm at 100 rpm) |
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow |
| Voltage (V) | 90-260 AC |
| Frequency (Hz) | 50/60 |
| Current (A) | 2.2 |
| Drive Dimensions (LxWxH) (mm) | 305x229x235 |
| Housing Material | Stainless steel |
| Maximum Speed (rpm) | 600 |
| Control Type | Digital Variable Speed |
| Plug Type | US |
| Minimum Speed (rpm) | 0.1 |
| Remote I/O | Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure |
| Power (V/Hz/A) | 90-260 AC; 50/60; 2.2 |
| Pump Series | L/S |
| Motor (HP) | 1/10 |
| No. of Pump Heads Accepted | 2 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Transfer, dispense, and meter in lab, process and washdown environments.
Flow rate 0.006 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
NEMA 4X (IP66) rated housing for washdown applications
EtherNet/IP model can be directly integrated without the need for dedicated gateways or adapters
Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet
Cloud-based remote pump monitoring capability informs you of operational status-set alerts in the event of any failure or error condition
These precision drives offer analog remote control options and simple programming-ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery information: Includes 6-ft (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.
Flow rate 0.006 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
NEMA 4X (IP66) rated housing for washdown applications
EtherNet/IP model can be directly integrated without the need for dedicated gateways or adapters
Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet
Cloud-based remote pump monitoring capability informs you of operational status-set alerts in the event of any failure or error condition
These precision drives offer analog remote control options and simple programming-ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery information: Includes 6-ft (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.006 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
NEMA 4X (IP66) rated housing for washdown applications
EtherNet/IP model can be directly integrated without the need for dedicated gateways or adapters
Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet
Cloud-based remote pump monitoring capability informs you of operational status-set alerts in the event of any failure or error condition
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan