Master Flex Drive Digital Process (Penggerak Pompa)

Sebelum PPN:
Rp559.999.900 - Rp709.999.900
Spesifikasi
SpeedVariable
Voltage (V)90-260 AC
Current (A)2.2
Drive Dimensions (LxWxH) (mm)305x229x235
Frequency (Hz)50/60
Motor (HP)1/10
Motor Power (W)75
Plug TypeUS
Power (V/Hz/A)90-260 AC; 50/60; 2.2
Pump SeriesL/S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transfer, dispense, and meter in lab, process and washdown environments.









Flow rate 0.006 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
NEMA 4X (IP66) rated housing for washdown applications








Designed with 316 stainless steel housing-ideal for manufacturing, pharmaceutical, dairy, biotech, and food and beverage applications





These precision drives offer analog remote control options and simple programming-ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.






Delivery information: Includes 6-ft (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 0.006 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
NEMA 4X (IP66) rated housing for washdown applications
Designed with 316 stainless steel housing-ideal for manufacturing, pharmaceutical, dairy, biotech, and food and beverage applications

Ulasan Produk

Tidak ada ulasan