Master Flex Digital Drive 07551-60 with Open-Head Sensor, Cloud-Enabled with MasterflexLive; 115/230VAC 0.02 to 100rpm 1pc

Rp279.999.900
Persediaan

Spesifikasi Produk

Model Number 07551-60
Unit 1pc
Maximum Flow Rate (ml/minute) 588
Motor Power (W) 75
Speed Variable
Speed Control (%) ±0.1 (0.01 rpm at 100 rpm)
Type of Pump Heads Accepted Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
Drive Dimensions (LxWxH) (mm) 254x216x216
Housing Material ABS plastic and aluminium
Maximum Speed (rpm) 100
Control Type Digital Variable Speed
Plug Type US
Minimum Speed (rpm) 0.02
Remote I/O Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Power (V/Hz/A) 90-260 AC; 50/60; 2.2
Pump Series L/S
Motor (HP) 1/10
No. of Pump Heads Accepted 4
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Real-time remote pump control and monitoring.









MasterflexLive is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
Get real-time control of all pump parameters - including speed, flow rate, dispense volume, and more
Push notifications alert you to operating conditions and error messages
Monitor and adjust critical processes running 24/7 without the need for onsite personnel
Internet connection via standard Ethernet (RJ45) jack on rear of drive
Flow rate 0.001 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Open-head sensor stops the drive when the pump head is opened-when used with sensor-equipped pump head
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio





These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.






Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
MasterflexLive is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
Get real-time control of all pump parameters - including speed, flow rate, dispense volume, and more
Push notifications alert you to operating conditions and error messages
Monitor and adjust critical processes running 24/7 without the need for onsite personnel
Internet connection via standard Ethernet (RJ45) jack on rear of drive
Flow rate 0.001 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
Open-head sensor stops the drive when the pump head is opened-when used with sensor-equipped pump head
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan