Master Flex Drive Digital (Penggerak Digital)
#Grup produk P108379587
Sebelum PPN:
Rp369.999.900 - Rp929.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Speed | Variable |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Interface these digital drives to a PC or network for automated lab and process applications.
Flow rate 0.001 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
Interface with a PC via RS-232 or USB connection
These precision drives offer digital and analog remote control (I/O) options and simple programming-ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Flow rate 0.001 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
Interface with a PC via RS-232 or USB connection
These precision drives offer digital and analog remote control (I/O) options and simple programming-ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.001 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication-voltage, current and contact closure
Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
Interface with a PC via RS-232 or USB connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gbP108379587-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
