Master Flex Analog Variable-Speed Modular Drive 07559-00 6 to 600rpm; 115VAC 1unit
Rp109.999.900
Persediaan
Spesifikasi Produk
| Model Number | 07559-00 |
|---|---|
| Unit | 1unit |
| Maximum Flow Rate (ml/minute) | 3400 |
| Motor Power (W) | 75 |
| Speed | Variable |
| Speed Control (%) | ±2 |
| Type of Pump Heads Accepted | Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm |
| Voltage (V) | 115 AC |
| Frequency (Hz) | 60 |
| Current (A) | 1.2 |
| Controller Dimensions (LxWxH) (mm) | 204x164x87 |
| Motor Dimensions (LxWxH) (mm) | 198x97x115 |
| Housing Material | Painted steel and aluminium |
| Maximum Speed (rpm) | 600 |
| Control Type | Analog Variable Speed |
| Plug Type | US |
| Minimum Speed (rpm) | 6 |
| Remote I/O | None |
| Power (V/Hz/A) | 115 AC; 60; 1.2 |
| Pump Series | L/S |
| Motor (HP) | 1/10 |
| No. of Pump Heads Accepted | 2 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 27 June 2023 |
| Terakhir Diperbaharui | 22 August 2025 |
Informasi Produk
Description
Versatile variable-speed drive with a wide flow range and simple controls.
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
Painted steel housing is IP33 rated for protection from vertically falling water
115 VAC models are ETL and cETL listed
A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket-pumps are shipped with cord/plug set specific to destination country.
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing size
Simple operation with single-turn speed control
Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
Painted steel housing is IP33 rated for protection from vertically falling water
115 VAC models are ETL and cETL listed
A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, ±2% speed regulation, and ETL and CE listings. For added versatility, drives accept all L/S pump heads.
Delivery information: Includes 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket-pumps are shipped with cord/plug set specific to destination country.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Flow rate 0.06 to 3400 ml/min with L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeSimple operation with single-turn speed control
Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
Painted steel housing is IP33 rated for protection from vertically falling water
115 VAC models are ETL and cETL listed
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan