Master Flex Analog Fixed-Speed Compact Drives 07533-70 100rpm; 24VDC 1pc

Rp75.999.900
Persediaan

Spesifikasi Produk

Model Number 07533-70
Unit 1pc
Maximum Flow Rate (ml/minute) 580
Motor Power (W) 37
Speed Fixed
Speed Control (%) ±5
Type of Pump Heads Accepted Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, PTFE-Tubing, PTFE Diaphragm
Drive Height (mm) 117
Drive Length (mm) 216
Drive Width (mm) 97
Drive IP Rating IP 52
Housing Material Painted steel
Maximum Speed (rpm) 100
Control Type Fixed speed
Power Voltage (V) 24DC; 1.5 A
Open-Head Sensor No
Pump Series L/S
Motor (HP) 1/20
No. of Pump Heads Accepted 2
Berat (Kg) 20.0
Tanggal Produk Terdaftar 27 June 2023
Terakhir Diperbaharui 22 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take it where you need it-ideal for field use.









Flow rate 6 to 2700 ml/min with L/S tubing-flow rate depends on drive rpm, pump head and tubing size
Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction-Control drive completely using power source
Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating








Accepts up to 2 pump heads





These fixed-speed compact drives operate on 12 VDC input power. Wire power from your 12 or 24 VDC power source with three-wire, 16-gauge, 12-inch (30 cm) long stripped-end leads for power connection. Drives accept 8 different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, High-Performance, Cartridge, PTFE Tubing, or PTFE-Diaphragm†.






†Drives that accept only one pump head cannot be used with the High-Performance or PTFE-Tubing pump heads due to insufficient torque.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 6 to 2700 ml/min with L/S tubing-flow rate depends on drive rpm, pump head and tubing size
Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction-Control drive completely using power source
Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating
Accepts up to 2 pump heads

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan