Master Flex Drive Analog Fixed-Speed Compact (Penggerak Analog)

Sebelum PPN:
Rp91.999.900 - Rp98.999.900
Spesifikasi
SpeedFixed
Speed Control (%)±5
Drive Height (mm)117
Control TypeFixed speed
Drive IP RatingIP 52
Drive Length (mm)216
Drive Width (mm)97
Housing MaterialPainted steel
Motor (HP)1/20
Motor Power (W)37
Open-Head SensorNo
Pump SeriesL/S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take it where you need it-ideal for field use.









Flow rate 6 to 2700 ml/min with L/S tubing-flow rate depends on drive rpm, pump head and tubing size
Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction-Control drive completely using power source
Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating








Accepts up to 2 pump heads





These fixed-speed compact drives operate on 12 VDC input power. Wire power from your 12 or 24 VDC power source with three-wire, 16-gauge, 12-inch (30 cm) long stripped-end leads for power connection. Drives accept 8 different pump head types: Standard, Easy-Load, Easy-Load II, Easy-Load 3, High-Performance, Cartridge, PTFE Tubing, or PTFE-Diaphragm†.






†Drives that accept only one pump head cannot be used with the High-Performance or PTFE-Tubing pump heads due to insufficient torque.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flow rate 6 to 2700 ml/min with L/S tubing-flow rate depends on drive rpm, pump head and tubing size
Rugged, continuous-duty motor is ideal for applications that require full-time duty cycle
Vary input voltage to change drive speed and reverse input voltage polarity to reverse direction-Control drive completely using power source
Constructed with chemical-resistant epoxy-coated steel motor housing for IP52 rating
Accepts up to 2 pump heads

Ulasan Produk

Tidak ada ulasan