MSI Liquid Cooling P360 MAG CORE LIQUID P360 1unit

#Nomor SKU S037250881
Wishlist
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number P360
Unit 1unit
Fan Dimensions (mm) 120x120x25
Fan Speed (rpm) 500 to 2000
Power Consumption Fan (W) 1.8
Fan Rated Current (A) 0.15
Fan Noise Level (dBA) 14.3 to 34.3
Fan Life Expectancy (hour) 70000
Fan Bearing Two Ball Bearing
Fan Rated Voltage (V DC) 12
Fan Air Flow (CFM) 78.73
Radiator Material Aluminium
PWM Mode Yes
Accessories 1 to 3 Fan PWM cable x 1 PSU Molex 4-Pin to 4-Pin(2 Pin Wired) Fan cable x 1 Noise reducer cable x 1
Radiator Dimensions (mm) 396x120x27
Block Dimensions (mm) 70.5x70.5x52
Pump Life Expectancy (hour) 100000
AMD Socket AM5/AM4/FM2+/FM2/FM1/AM3+/AM3/AM2+/AM2 SocketTR4/sTRX4/SP3
Pump Speed (rpm) 4200 ±10%
Power Consumption Pump (W) 4.08
Intel Socket LGA 1150/1151/1155/1156/1200/1700 LGA 1366/2011/2011-3/2066
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 30 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
REBELLIOUS AND DISCREET
The MAG CORELIQUID P Series liquid coolers' water block is not the typical design you frequently see in the market today. It is modest and discreet, but with great quality. It is split into four pieces of unique diamond-cut areas, with three constructed in piano black and the last one featuring our proud MSI logo emblem.

NEXT-GEN AMD SOCKET AM5 SUPPORT
AMD Socket AM5 (LGA 1718) is the next-generation socket designed to support next-generation AMD Ryzen™ 7000 desktop processors (Zen 4). AMD Socket AM5 uses the same liquid cooler bracket as Socket AM4*. This allows you to upgrade to and enjoy AM5 without buying a new liquid cooler.

RADIATOR PUMP DESIGN
The pump has been integrated into the radiator for sound dampening and noise reduction. Additionally, placing the pump into the radiator also increases the pump's life expectancy by moving it away from the heat source.

PUMP MOTOR
RESONANCE ELIMINATION
A durable three phase motor at the core of the pump generates minimal vibrations for long-lasting operation.

EVAPORATION PROOF TUBING
Constructed with three layers of netted plastic tubing and a reinforced mesh exterior.

EXTENSIVE COMPATIBILITY
Stylish yet built for flexibility, the MAG CORELIQUID P Series has been designed with a secure installation bundle with compatibility on a number of Intel and AMD motherboards.

Intel Socket
LGA 1150/1151/1155/1156/1200/1700
LGA 1366/2011/2011-3/2066
AMD Socket
AM5/AM4/FM2+/FM2/FM1/AM3+/AM3/AM2+/AM2
SocketTR4/sTRX4/SP3

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan