Sebelum PPN:
Rp1.299.900 - Rp2.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Fan Dimensions (mm) | 120x120x25 |
|---|---|
| Fan Speed (rpm) | 500 to 2000 |
| Fan Air Flow (CFM) | 78.73 |
| Fan Noise Level (dBA) | 14.3 to 34.3 |
| PWM Mode | Yes |
| Power Consumption Pump (W) | 4.08 |
| Pump Life Expectancy (hour) | 100000 |
| Pump Speed (rpm) | 4200 ±10% |
| Radiator Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The MAG CORELIQUID C Series liquid cooler provides out of box support for LGA 1700.
The pump has been integrated into the radiator for sound dampening and noise reduction.
A split pathway through the radiator rapidly dissipates heat, cooled liquid is then pumped back into the loop.
A durable three phase motor at the core of the pump generates minimal vibrations for long-lasting operation.
Constructed with three layers of netted plastic tubing and a reinforced mesh exterior.
The pump has been integrated into the radiator for sound dampening and noise reduction.
A split pathway through the radiator rapidly dissipates heat, cooled liquid is then pumped back into the loop.
A durable three phase motor at the core of the pump generates minimal vibrations for long-lasting operation.
Constructed with three layers of netted plastic tubing and a reinforced mesh exterior.
Feature
EVAPORATION PROOF TUBINGConstructed with three layers of netted plastic tubing and a reinforced mesh exterior.
EXTENSIVE COMPATIBILITY
Stylish yet built for flexibility, the MAG CORELIQUID C240 EVA e-PROJECT has been designed with a secure installation bundle with compatibility on a number of Intel and AMD motherboards.
Intel Socket
LGA 1150/1151/1155/1156/1200/1700
LGA 1366/2011/2011-3/2066
AMD Socket
AM4/FM2+/FM2/FM1/AM3+/AM3/AM2+/AM2
HIGH THERMAL DISSIPATION
A split pathway through the radiator rapidly dissipates heat, cooled liquid is then pumped back into the loop.
PUMP MOTOR
RESONANCE ELIMINATION
A durable three phase motor at the core of the pump generates minimal vibrations for long-lasting operation.
RADIATOR PUMP DESIGN
The pump has been integrated into the radiator for sound dampening and noise reduction. Additionally, placing the pump into the radiator also increases the pump's life expectancy by moving it away from the heat source.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
