MSI Motherboard Z790 MPG Z790I EDGE Wifi 1unit
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | Z790 |
|---|---|
| Unit | 1unit |
| Chipset | INTEL Z790 |
| CPU Support | Supports 12th/13th Gen Intel® Core™ Processors, Pentium® Gold and Celeron® Processors LGA 1700 |
| LED Feature | 4x EZ Debug LED |
| PCB Dimension | Mini-ITX 170mmx170mm |
| Raid | Supports RAID 0, RAID 1, RAID 5 and RAID 10 for SATA storage devices Supports RAID 0, RAID 1, RAID 5 for M.2 NVMe storage devices |
| LAN | Intel® 2.5Gbps LAN |
| USB | 2x USB 2.0 (Front) 4x USB 3.2 Gen1 Type A (Rear) 2x USB 3.2 Gen1 Type A (Front) 2x USB 3.2 Gen2 Type A (Rear) 1x USB 3.2 Gen2x2 Type C (Rear) 1x USB 3.2 Gen2x2 Type C (Front) |
| Audio | Realtek® ALC4080 Codec 7.1-Channel USB High Performance Audio Supports up to 32-Bit/384 kHz playback on front panel |
| Operating System | Support for Windows® 11 64-bit, Windows® 10 64-bit |
| Onboard Graphics | 1x HDMI™ Support HDMI™ 2.1 with HDR, maximum resolution of 4K 60Hz* 1x DisplayPort Support DP 1.4, maximum resolution of 4K 60Hz* *Available only on processors featuring integrated graphics. Graphics specifications may vary depending on the CPU installed. |
| Expansion Slot | 1x PCI-E x16 slot PCI_E1 Gen PCIe 5.0 supports up to x16 (From CPU) |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 26 June 2023 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
MPG Z790I EDGE WIFI
Supports 13th /12th Gen Intel® Core™ / Pentium® / Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 8000+(OC) MHz
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Enhanced Power Design: Direct 10+1+1 phases power, Core Boost, Memory Boost
Premium Thermal Solution: Enlarged heatsink with heat-pipe, MOSFET thermal pads rated for 7W/mk, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
2.5G LAN and Intel Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST 5: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 12-layer PCB made by server grade level material
Pre-installed I/O Shield: Better EMI protection and more convenience for installation
Supports 13th /12th Gen Intel® Core™ / Pentium® / Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, up to 8000+(OC) MHz
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 4 x4 M.2, USB 3.2 Gen 2x2
Enhanced Power Design: Direct 10+1+1 phases power, Core Boost, Memory Boost
Premium Thermal Solution: Enlarged heatsink with heat-pipe, MOSFET thermal pads rated for 7W/mk, additional choke thermal pads and M.2 Shield Frozr are built for high performance system and non-stop gaming experience
2.5G LAN and Intel Wi-Fi 6E Solution: Upgraded network solution for professional and multimedia use. Delivers a secure, stable and fast network connection
AUDIO BOOST 5: Reward your ears with studio grade sound quality for the most immersive gaming experience
High Quality PCB: 12-layer PCB made by server grade level material
Pre-installed I/O Shield: Better EMI protection and more convenience for installation
Feature
MEMORY 2x DDR5, Maximum Memory Capacity 96GBMemory Support 8000+(OC)/ 7800(OC)/ 7600(OC)/ 7400(OC)/ 7200(OC)/ 7000(OC)/ 6800(OC)/ 6600(OC)/ 6400(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(JEDEC)/ 5400(JEDEC)/ 5200(JEDEC)/ 5000(JEDEC)/ 4800(JEDEC) MHz
Max. overclocking frequency:
• 1DPC 1R Max speed up to 8000+ MHz
• 1DPC 2R Max speed up to 7200+ MHz
Supports Intel® XMP3.0 OC
Supports Dual-Controller Dual-Channel mode
Supports non-ECC, un-buffered memory
INTERNAL I/O 1x Power Connector(ATX_PWR)
1x Power Connector(CPU_PWR)
1x CPU Fan
1x Pump Fan
1x System Fan
1x Front Panel (JFP)
1x Chassis Intrusion (JCI)
1x Front Audio (JAUD)
1x Addressable V2 RGB LED connector (JARGB_V2)
1x TPM pin header(Support TPM 2.0)
2x USB 2.0 ports
2x USB 3.2 Gen1 Type A ports
1x USB 3.2 Gen 2x2 Type C ports
ONBOARD GRAPHICS 1x HDMI™
Support HDMI™ 2.1 with HDR, maximum resolution of 4K 60Hz*
1x DisplayPort
Support DP 1.4, maximum resolution of 4K 60Hz*
*Available only on processors featuring integrated graphics. Graphics specifications may vary depending on the CPU installed.
Wireless/Bluetooth
Intel® Wi-Fi 6E
The Wireless module is pre-installed in the M.2 (Key-E) slot
Supports MU-MIMO TX/RX, 2.4GHz / 5GHz / 6GHz* (160MHz) up to 2.4Gbps
Supports 802.11 a/ b/ g/ n/ ac/ ax
Supports Bluetooth® 5.3**, FIPS, FISMA
* Wi-Fi 6E 6GHz may depend on every country’s regulations and will be ready in Windows 11.
** Bluetooth 5.3 will be ready in Windows 10 build 21H1 and Windows 11.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan