Sebelum PPN:
Rp13.999.900 - Rp39.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Chipset | INTEL Z790 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
THE REVELATION OF LEGEND
The MEG series is revealed as a legend that represents the ultimate elegance in gaming.
With the determination of transcending current gaming products, the flagship models push the limits of what an extreme gaming series can be.
MEG Z790 ACE
Supports 12th/ 13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, Dual Channel DDR5 7800+MHz (OC)
Dual Thunderbolt 4 ports: Thunderbolt USB-C at true 40 Gb/s speeds, 8K display support, Daisy-Chaining and Multi-Port Accessory Architecture provide reliable connectivity and better user experience.
Extreme Power Design: 24+1+2 phases power design with 105A Smart Power Stage and dual CPU power connectors are ready to unleash the maximum performance.
Maximum 5 x M.2 Connectors: Onboard quintuple M.2 connectors including one PCIe 5.0 solution for the maximum storage performance. The double-sided Shield Frozr design keeps M.2 SSDs safe while preventing throttling, making them run faster.
Outstanding Cooling Solution: Stacked Fin Array, Direct Touch Cross Heat-pipe, Aluminum Backplate, 7W/mK thermal pads, double-sided M.2 Shield Frozr and Frozr AI software ensure the extreme performance with low temperature.
Dual 2.5G LAN with latest Wi-Fi 6E solution: Onboard dual 2.5G LAN with the latest Wi-Fi 6E solution which supports 6GHz spectrum delivering the best online gaming experience.
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 5 x4 M.2, Dual Front USB 3.2 Gen 2x2 20G with one 60W USB Power Delivery.
DIY Friendly Design: Patented Magnetic & Screwless M.2 Shield Frozr, EZ M.2 Clips, Smart Button, Pre-installed I/O Shield, Steel Armor
8 Layer PCB with 2oz Thickened Copper: Provides higher performance and long-lasting system stability without any compromise.
Audio Boost 5 HD: Ultimate audio solution with latest premium ALC4082 audio processor combining ESS audio DAC and amplifier deliver the breathtaking experience
MEMORY 4x DDR5 UDIMM, Maximum Memory Capacity 192GB
Memory Support 7800+(OC)/ 7600(OC)/ 7400(OC)/ 7200(OC)/ 7000(OC)/ 6800(OC)/ 6600(OC)/ 6400(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(JEDEC)/ 5400(JEDEC)/ 5200(JEDEC)/ 5000(JEDEC)/ 4800(JEDEC) MHz
Max. overclocking frequency:
• 1DPC 1R Max speed up to 7800+ MHz
• 1DPC 2R Max speed up to 6600+ MHz
• 2DPC 1R Max speed up to 6400+ MHz
• 2DPC 2R Max speed up to 5600+ MHz
Supports Intel® XMP3.0 OC
Supports Dual-Controller Dual-Channel mode
Supports non-ECC, un-buffered memory
ONBOARD THUNDERBOLT Thunderbolt chip JHL8540
2x Thunderbolt4 (USB-C) ports Q’ty
Supports up to 40Gbps transfer rate with Thunderbolt devices
Supports up to 20Gbps transfer rate with USB4 devices
Supports up to 10Gbps transfer rate with USB 3.2 devices
Supports up to 5V/3A,15W power charging
Each port can daisy-chain up to three Thunderbolt 4 devices or five Thunderbolt 3 devices
Supports up to 8K display (need to connect the DisplayPort of the discrete graphics card to the Mini DisplayPort Input port on the back panel)
INTERNAL I/O 1x Power Connector(ATX_PWR)
2x Power Connector(CPU_PWR)
1x Front Type-C Quick Charge Connector(PD_PWR1)
1x CPU Fan
2x Pump Fan
5x System Fan
2x Front Panel (JFP)
1x Chassis Intrusion (JCI)
1x Water Flow connector
1x Slow Mode Booting Jumper(JSLOW)
1x Front Audio (JAUD)
2x Thermal Sensor connectors(T_SEN)
1x Tuning Controller connector(JDASH)
3x Addressable V2 RGB LED connector (JARGB_V2)
1x RGB LED connector(JRGB)
1x TPM pin header(Support TPM 2.0)
4x USB 2.0 ports
2x USB 3.2 Gen1 Type A ports
2x USB 3.2 Gen 2x2 Type C ports
V-check point
The MEG series is revealed as a legend that represents the ultimate elegance in gaming.
With the determination of transcending current gaming products, the flagship models push the limits of what an extreme gaming series can be.
MEG Z790 ACE
Supports 12th/ 13th Gen Intel® Core™, Pentium® Gold and Celeron® processors for LGA 1700 socket
Supports DDR5 Memory, Dual Channel DDR5 7800+MHz (OC)
Dual Thunderbolt 4 ports: Thunderbolt USB-C at true 40 Gb/s speeds, 8K display support, Daisy-Chaining and Multi-Port Accessory Architecture provide reliable connectivity and better user experience.
Extreme Power Design: 24+1+2 phases power design with 105A Smart Power Stage and dual CPU power connectors are ready to unleash the maximum performance.
Maximum 5 x M.2 Connectors: Onboard quintuple M.2 connectors including one PCIe 5.0 solution for the maximum storage performance. The double-sided Shield Frozr design keeps M.2 SSDs safe while preventing throttling, making them run faster.
Outstanding Cooling Solution: Stacked Fin Array, Direct Touch Cross Heat-pipe, Aluminum Backplate, 7W/mK thermal pads, double-sided M.2 Shield Frozr and Frozr AI software ensure the extreme performance with low temperature.
Dual 2.5G LAN with latest Wi-Fi 6E solution: Onboard dual 2.5G LAN with the latest Wi-Fi 6E solution which supports 6GHz spectrum delivering the best online gaming experience.
Lightning Fast Game experience: PCIe 5.0 slots, Lightning Gen 5 x4 M.2, Dual Front USB 3.2 Gen 2x2 20G with one 60W USB Power Delivery.
DIY Friendly Design: Patented Magnetic & Screwless M.2 Shield Frozr, EZ M.2 Clips, Smart Button, Pre-installed I/O Shield, Steel Armor
8 Layer PCB with 2oz Thickened Copper: Provides higher performance and long-lasting system stability without any compromise.
Audio Boost 5 HD: Ultimate audio solution with latest premium ALC4082 audio processor combining ESS audio DAC and amplifier deliver the breathtaking experience
MEMORY 4x DDR5 UDIMM, Maximum Memory Capacity 192GB
Memory Support 7800+(OC)/ 7600(OC)/ 7400(OC)/ 7200(OC)/ 7000(OC)/ 6800(OC)/ 6600(OC)/ 6400(OC)/ 6200(OC)/ 6000(OC)/ 5800(OC)/ 5600(JEDEC)/ 5400(JEDEC)/ 5200(JEDEC)/ 5000(JEDEC)/ 4800(JEDEC) MHz
Max. overclocking frequency:
• 1DPC 1R Max speed up to 7800+ MHz
• 1DPC 2R Max speed up to 6600+ MHz
• 2DPC 1R Max speed up to 6400+ MHz
• 2DPC 2R Max speed up to 5600+ MHz
Supports Intel® XMP3.0 OC
Supports Dual-Controller Dual-Channel mode
Supports non-ECC, un-buffered memory
ONBOARD THUNDERBOLT Thunderbolt chip JHL8540
2x Thunderbolt4 (USB-C) ports Q’ty
Supports up to 40Gbps transfer rate with Thunderbolt devices
Supports up to 20Gbps transfer rate with USB4 devices
Supports up to 10Gbps transfer rate with USB 3.2 devices
Supports up to 5V/3A,15W power charging
Each port can daisy-chain up to three Thunderbolt 4 devices or five Thunderbolt 3 devices
Supports up to 8K display (need to connect the DisplayPort of the discrete graphics card to the Mini DisplayPort Input port on the back panel)
INTERNAL I/O 1x Power Connector(ATX_PWR)
2x Power Connector(CPU_PWR)
1x Front Type-C Quick Charge Connector(PD_PWR1)
1x CPU Fan
2x Pump Fan
5x System Fan
2x Front Panel (JFP)
1x Chassis Intrusion (JCI)
1x Water Flow connector
1x Slow Mode Booting Jumper(JSLOW)
1x Front Audio (JAUD)
2x Thermal Sensor connectors(T_SEN)
1x Tuning Controller connector(JDASH)
3x Addressable V2 RGB LED connector (JARGB_V2)
1x RGB LED connector(JRGB)
1x TPM pin header(Support TPM 2.0)
4x USB 2.0 ports
2x USB 3.2 Gen1 Type A ports
2x USB 3.2 Gen 2x2 Type C ports
V-check point
Feature
Furnished premium aesthetics with its dark black finish and gold embellishes. Developed to unlock the full gaming potential of the latest 13th Gen Intel® Core processor by combining elite hardware system support and premium durability, the MEG Z790 ACE is an outstanding E-ATX platform for extreme settings in terms of overclocking the processor, memory, and graphics card at the highest level.Stacked Fin Array Design
Stacked fin array design enlarges up to 50% heat dissipation, provides the maximum surface of heat dissipation.
Direct Touch Cross Heat-pipe
The U-shape dual heat-pipe connect three MOS heatsinks to enlarge the surface of heat dissipation.
Double-sided M.2 Shield Frozr
Double-sided M.2 thermal solution keep M.2 SSDs safe while preventing throttling, making them run cooler and faster.
Aluminum Backplate
The aluminum baseplate cool down the MOSFET temperature with dedicated thermal pads.
7W/mK Thermal Pad
High quality 7W/mK MOSFET thermal pads and extra choke thermal pads ensure all cores running in high performance.
Enlarged PCH Heatsink
MSI replaced the PCH fan with enlarged heatsink design to reduce dust and noise as well as maintain high heat dissipation efficiency.
STORAGE 5x M.2
M.2_1 Source (From CPU) supports up to PCIe 4.0 x4 , supports 22110/2280/2260 devices
M.2_2 Source (From Chipset) supports up to PCIe 4.0 x4 , supports 2280/2260 devices
M.2_3 Source (From Chipset) supports up to PCIe 4.0 x4 / SATA mode, supports 2280/2260 devices
M.2_4 Source (From CPU) supports up to PCIe 5.0 x4 , supports 2280 devices
M.2_5 Source (From Chipset) supports up to PCIe 4.0 x4 / SATA mode, supports 22110/2280/2260 devices
6x SATA 6G
*M2_4 slot will be unavailable when installing in the PCI_E2 slot.
**SATA7 will be unavailable when installing M.2 SATA SSD in the M2_5 slot.
Expansion Slot
3x PCI-E x16 slot
PCI_E1 Gen PCIe 5.0 supports up to x16 (From CPU)
PCI_E2 Gen PCIe 5.0 supports up to x8 (From CPU)
PCI_E3 Gen PCIe 4.0 supports up to x4 (From Chipset)
*PCI_E1 slot will run at x8 speed when installing device in the PCI_E2 slot or M2_4 slot.
**M2_4 slot will be unavailable when installing device in the PCI_E2 slot.
USB
4x USB 2.0 (Front)
4x USB 3.2 Gen1 Type A (Front)
7x USB 3.2 Gen2 Type A (Rear)
1x USB 3.2 Gen2 Type C (Rear)
2x USB 3.2 Gen2x2 Type C (Front)
*To achieve 60W PD fast charging for JUSB6, the PD_PWR1 connector needs to be connected to the power supply unit.
**JUSB6 doesn’t support USB 2.0 device.
Wireless/Bluetooth
Intel® Wi-Fi 6E
The Wireless module is pre-installed in the M.2 (Key-E) slot
Supports MU-MIMO TX/RX, 2.4GHz / 5GHz / 6GHz* (160MHz) up to 2.4Gbps
Supports 802.11 a/ b/ g/ n/ ac/ ax
Supports Bluetooth® 5.3, FIPS, FISMA
* Wi-Fi 6E 6GHz may depend on every country’s regulations and will be ready in Windows 11.
** Bluetooth 5.3 will be ready in Windows 10 build 21H1 and Windows 11.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
