Intel Processor E-2224G Xeon E-2224G (3.5 Ghz - Cache 8M - Core/Thread 4/4 - Intel UHD Graphics P630) 1pc

#Nomor SKU S037246136
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number E-2224G
Unit 1pc
Processor Number E-2224G
Memory Types DDR4-2666
Max of Memory Channels 2
Max of PCI Express Lanes 16
Case Temperature (°C) 69.3
Lithography (nm) 14
Turbo Boost Technology 2.0 Frequency (Ghz) 4.7
Max Memory Size (Dependent On Memory Type) (GB) 128
Graphics Base Frequency (Mhz) 350
Graphics Max Dynamic Frequency (Ghz) 1.2
Graphics Video Max Memory (GB) 128
Max Resolution (HDMI) 4096x2160@24Hz
Max Resolution (DP) 4096x2304@60Hz
Max Resolution (eDP - Integrated Flat Panel) 4096x2304@60Hz
DirectX Support 12
Total Cores 4
Total Threads 4
Max Turbo Frequency (GHz) 4.7
Processor Base Frequency (GHz) 3.5
Thermal Design Power (W) 71
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 June 2023
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Support for up to 128GB system memory may require a BIOS update. Please contact your hardware provider regarding availability for your system.
Warning
This product is available in tray and box. For boxed product, a thermal solution is included
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan