HOLEX Voltage Tester (Tespen) 473120 LCD Two-Pole 1unit

#Nomor SKU S036709151
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number 473120 LCD
Unit 1unit
Type of Product Voltage tester
Overvoltage Category CAT III 1000 V; CAT IV 600 V
Manufacturer's Designation LCD
Display Range AC (V) 6-400
Display Backlit Yes
Display Range DC (V) 6-690
Three Phase Sequence Testing Yes
Continuity testing Acoustic / LCD
Illumination of Probe Points Yes
Safety Certificate GS TUV Rheinland
Calibration l1
Power Supply Battery-powered ; 2x 081551 LR3
Number of Batteries Contained 2
Article No of the Battery/Rechargeable Battery Fitted 081551 LR3
IP Index of Protection IP64
Display LCD
Berat (Kg) 1.8
Tanggal Produk Terdaftar 16 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Two-component plastic casing with 2 test prods. Integral LED lamp, test prod mounting for one-hand operation, auto-test for checking its operation. Automatic selection of measurement range.
Function:
IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.
Standard:
IEC/DIN EN 61243-3; GS TÜV Rheinland.
Supplied with:
2 batteries No. 081551 size LR3, protective caps.
Use
For professional multi-stage voltage, continuity, and polarity testing.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait