HOLEX Voltage Tester (Tespen)

Sebelum PPN:
Rp519.900 - Rp1.999.900
Spesifikasi
Type of ProductVoltage tester
Number of Batteries Contained2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Compact two-component plastic casing with integral LED torch. Prods with visual indication of voltage by colour change (green to red) and additional acoustic signal. Easily transported, fits any pocket. Additional illumination of probe points and 12 V mode for low voltages.
Function:
IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.
Standard:
IEC/EN 61010-1.
Supplied with:
2 batteries No. 081551 size LR3.
Use
For non-contact detection of live conductors, e.g. in cables, sockets, junction boxes etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait