HOLEX Holtest Set 428991 6-12 3-Point 6-12mm 1set(8pcs)

#Nomor SKU S036707218
Wishlist
Rp15.999.900
Persediaan

Spesifikasi Produk

Model Number 428991 6-12
Unit 1set(8pcs)
Type of Product 3-point Internal Micrometer
Number of micrometers 3
Number of Setting Rings 2
Setting Ring Diameter (mm) 8 / 10
Calibration S6
Measurement Technology Analogue
Standard Manufacturer's standard
Packaging Sturdy Box
Measuring Range (mm) 6-12
Scale divisions (mm) 0.001
Micrometer Barrel Graduations (mm) 1/50
Error Limit (mm) 0.004 / 0.005
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 June 2023
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Satin chrome plated scales and operating parts (from Ø 12 with carbide jaws). Self-centring micrometer head with 3 measuring jaws (from Ø 12 with carbide jaws).
Supplied with:
Internal micrometers No. 428990, setting rings (for adjustment) and extension.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait