Shunda Plavon Panel Plafon PVC Interior KK 20074 Soft Brown Wood Grain 20cmx8mmx3m 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | KK 20074 |
|---|---|
| Unit | 1pc |
| Length (m) | 3 |
| Width (mm) | 200 |
| Material | PVC (Polyvinyl Chloride) |
| Type | Soft Brown Wood Grain |
| Thickness (mm) | 8 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 12 June 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Shunda Plafon is a ceiling and wallpanel or partition made of PVC ( Polyvinyl Chloride ) which has many advantages. Shunda Plafon offers distinctive value than other available ceiling materials. such as its ability to create a colorful room without any finishes or painting. On top of that, since its made from PVC, Shunda Plafon is proven to be water resistant, fire retardant and anti termite.
Feature
WaterproofShunda PVC ceiling is made of water resistant PVC. This material will not be affected by molds even though leakage occurs.
Anti-Termite
Shunda PVC ceiling has been proven to be un-affected of termites attack.
Fire Retardant
Shunda PVC ceiling has been proven a fire resistant material.
Top Quality Products & Materials
Shunda PVC ceiling is a light weight material based, thus the installation is simple. Since it is very simple and light, it helps to minimize labor cost and ceiling frames usage.
Easy Maintenance
Shunda PVC ceiling is very easy to maintain. One can clean the dirty ceiling or wall panel by a simple swipe on stains with wet cloth and a drop of detergent.
Easy Installation System
The 'knock-down' application system enables Shunda PVC ceiling's installation effortless, time saving and easily designed as desired.
Free Maintenance Cost
Since Shunda PVC Ceiling is very simple and provides high value for long-term usage, therefore Shunda Plafon has fulfilled the concept of modern building materials.
Various Themes & Colors
In order to fulfill the market demand of various designs, Shunda PVC ceiling offers variety of design themes and facilitating attractive and colorful room without any finishes or painting.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan