ASCO Pressure Operated Valve E290 A083 Stainless Steel 1.5inch 1pc

#Nomor SKU S036525683
Wishlist
Rp7.299.900
Persediaan

Spesifikasi Produk

Model Number E290 A083
Unit 1pc
Material Stainless Steel
Pipe Size (inch) 1.5
Orifice Size (mm) 40
Flow Coefficient Kv 52.02/45
Function 2/2 Normally Closed
Port Type ISO 228/1
Media Steam, Air, Inert Gas
Max. Operating Pressure (Air) (bar) 0 - 10
Max. Operating Pressure (Steam) (bar) 0 - 10
Maximum Ambient Temperature (°C) -10 - 60
Maximum Fluid Temperature (°C) -10 - 184
Product Type Pressure Operated Valve
Valve Actuation Pressure Operated
Berat (Kg) 2.9
Tanggal Produk Terdaftar 05 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Proven durability in handling aggressive fluids such as steam, hot water, solvents, and light slurries
- Optional features include position indication and proportional control
- Rugged water-tight actuator made from tough fiber composite and protected with a double O-ring seal
- Spring-loaded stem seal: FKM fluoroelastomer wiper keeps harmful grit way from the stem area for exceptional durability
- Smooth stem movements guided by two oversized bearings for maximum reliability
- Anti-water hammer design: fluid passes under the disc resulting in slower closure
- Some versions are compatible with FDA CFR21 for food and beverage applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait