eni Hydraulic Lubricant OSO ID 46 ISO VG 46 1drum(200L)

#Nomor SKU S036525355
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Unit 1drum(200L)
Volume (L) 200
ISO Grade 46
Appearance B & C
Density (kg/L) '0.862 at 15°C
Viscosity (cSt) '45.6 at 40°C
Viscosity Index 110
Flash Point (COC) (°C) 232
Pour Point (°C) -27
Berat (Kg) 200.0
Tanggal Produk Terdaftar 05 June 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSO ID is the trademark of a line of high quality hydraulic oils specially developed for use in all types of hydraulic systems and equipment. The oils are formulated from selected paraffinic base stocks treated with antirust, antioxidant, and anti-wear additives (ISO-L-HM). These oils are available in a wide range of viscosity to suit all practical requirements.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website."
Feature
- The oils are designed for energy transmission in plants requiring the use of a hydraulic fluid. The oils also provide adequate lubrication by creating a strong lubricant film that withstands high loads between the sliding parts of high-pressure hydraulic systems.
- eni OSO ID oil have very good anti wear properties, as illustrated by typical test results:
- Vane and ring wear in the Vickers test around 35 mg;
- The higher grades (OSO ID 46-150) pass the 12th stage of the FZG test, while the lower grades pass 11th stage.
- They have extremely good oxidation resistance and stability even when subjected to unusually high thermal stresses, this property minimizes sludge and deposit formation, thus preventing blocking of ports, valves, and controls, while guaranteeing that the oil remains properly fluid. Maintenance costs are therefore reduced and the useful service life of the oil is extended.
- The high viscosity index of all grades minimizes changes in viscosity throughout the normal range of operating temperatures, thus ensuring constant flow, low friction loss, and good hydraulic efficiency, while protecting against the possibility of cavitation.
- Their good demulsibility prevents the formation of a stable emulsion between the oil and any water that enters the system through leakage or condensation. The fluids therefore maintain their lubricating power and anticorrosion performance even under these circumstances.
- The outstanding anticorrosion and antirust properties inhibit the oxidation of internal surfaces of hydraulic circuits and therefore prevent operating difficulties and breakdown of the oil caused by metallic oxides that would otherwise form within the machinery.
- Their antifoam properties and their ready release of entrained air prevent difficulties with pumps and controls which can cause irregularities in performance and other problems arising from the compressibility of air bubbles.
- The show a very high filterability; they are suitable for very fine filters (3 micron up to ISO VG 68)
Use
eni OSO ID is recommended for use in all hydrodynamic power transmission machinery, in hydraulic controls and hydrostatic systems widely used in all fields of technology, such as transport, construction and mining, as well as in chemical and metallurgical machinery, machine tools, marine and aviation equipment, etc.
Due to the great influence of viscosity on the efficiency of hydraulic machinery, the grade chosen should be that recommended by the system designer. Purely as an indication, the lighter grades are generally used in high-speed machinery and in precision equipment, while the heavier grades are used in low-speed machinery with high hydrostatic pressures.
eni OSO ID products are recommended not only for use as hydraulic fluids but also as heavy-duty lubricants for bearing, reduction units, etc.., where operating conditions call for special antiwear characteristics. They can be adopted, too, where saving can be made by using a reduced number of grades throughout a plant.


eni OSO ID meets the requirements of the following specifications:
- DIN 51524 TEIL 2 HLP
- FIVES CICINNANTI P-68, P69, P70
- DENISON HF-0
- ISO L-HM
- ISO 11158
- EATON BROCHURE 03-401-2010
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan