SIEVE FACTORY IIDA Standard Sieve Id 150mmx1.00mm 1pc

Rp5.399.900
Persediaan

Spesifikasi Produk

Unit 1pc
Inner Diameter (mm) 150
Opening (mm) 1
Depth (mm) 45
Material Wire mesh/stainless steel (SUS316), Frame, lower ring/stainless steel (SUS304)
Type Real new type
Package Size (mm) 170x165x70
Berat (Kg) 0.3
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Difference between the utility model and the popular type: Since the frame and the wire mesh of the popular type sieve are separated, the fine powder sample may enter the clamping part.
However, the utility model type sieve has the frame and the wire mesh in one piece, so there is no need to worry about that.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan