ROORO Wireless Dust Collector RO-DCW 1unit

#Nomor SKU S036463046
Wishlist
Rp6.699.900
Persediaan

Spesifikasi Produk

Model Number RO-DCW
Unit 1unit
Power Consumption (W) Normal Mode/24, High-Poer Mode/36
Size (mm) 240x185x60
Rotation Speed (rpm) Normal Mode/3000 , High Power Mode/4500
Charging Time (hour) 3
Maximum Uptime (hour) 3.4 (Using Normal Mode chisel)
Power Supply AC (50/60Hz) (V/A) 100 to 240/0.6
Accessories Filterx2 pieces, AC Adapter
Package Size (mm) 260x260x80
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
As it is rechargeable, it can be used wirelessly and collects fine dust such as plastic.
The power can be adjusted in two levels, and the sound is not noticeable even in high power mode.
The filter can be pulled out and washed with water.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan