AS ONE Water Gun WGN-1 1pc

#Nomor SKU S036453436
Wishlist
Rp2.699.900
Persediaan

Spesifikasi Produk

Model Number WGN-1
Unit 1pc
Fluid Used Water (high temperature, solvent and compression air are unavailable)
Pressure Resistance (MPa) 0.4
Accessories Shower nozzle, Straight nozzlex1 piece each
Material Body/PP (polypropylene), Pressure resistance hose/soft PVC (vinyl chloride resin)
Hose Nipple Outer x Inner Diameter (mm) 9x5
Package Size (mm) 130x200x35
M Code 33475994
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
No worries of oil leakage, as it is oil free.
gun using pure water prevents elution of metal ion and corrosion.
plastic parts are made from PP resin and seals are made from fluoride rubber.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait