AS ONE Visking Tubing For Dialysis 15.9mm 1pc

#Nomor SKU S036448319
Wishlist
Rp6.899.900
Persediaan

Spesifikasi Produk

Unit 1pc
Diameter x Surface Width x Length (mmxmmxm) 15.9x25x25
Fraction Molecular Weight About 12,000 - 14,000
Material Cellulose principal ingredient
Package Size (mm) 170x250x60
M Code 33133326
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It has fixed penetration force and outstanding permeability.
Pore size in case of dialysis is 50Å.
There are heat and cold resistance, sterilization by steam is also possible.
Even if it freezes sack which put solution into inside as it is, it is not torn.
Usable for according to quantity of sample, being able to cut by seamless.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait