AS ONE Ultrasonic Cleaner Single-Frequency MCS-13 13L 1pc

#Nomor SKU S036437535
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number MCS-13
Unit 1pc
External Dimensions (mm) 395x400x310
Heater Power (W) 400
Oscillation Circuit A self-oscillation system
Oscillation Frequency (kHz) 40
Oscillator BLT (Lancin bolt)
Tank Capacity (L) 13
Water Drainage Manual drainage valve
Accessories Cleaning basketx1 piece, Lid (SUS201)x1 piece, hose nipplex1 piece
Tank Inner Size (mm) 330x300x150
Material Main and stainless steel (SUS201), PP (polypropylene), tank / stainless (SUS304)
Additional Functions Heater function (Range: R.T. to 80° C / 1° C Units), Timer function (Range: 1 to 99 minutes / 1 minute), and digas function
Power Cord (m) 1.8 (3P Plug)
Safety Function Prevent overcurrent, prevent overheating, and prevent overloading
Power (W) 300
Display LCD (liquid crystal)
Package Size (mm) 540x550x465
M Code 19972935
Berat (Kg) 12.0
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
It is rugged stainless steel housing that can be used not only in laboratories but also in factories.
Liquid crystal display with excellent visibility, it is easy-to-operate top panel that stood still.
It has long time timer function up to 99 minutes.
Since it has degas function, effective cleaning can be done by removing gas in cleaning solution.
Depending on memory function, temperature and time setting values are memorized even when power is turned off.
For dual frequency type, possible to select frequency according to contamination of washing object.
Since frequency automatic alternate operation function is attached, finer cleaning is possible without trouble.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan