AS ONE Ultrasonic Cleaner ASU Series ASU-2 1unit
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | ASU-2 |
|---|---|
| Unit | 1unit |
| External Dimension (mm) | 237x235x290 |
| Heater Power (W) | 40 |
| Oscillation Circuit | An oscillating oscillation system |
| Oscillation Frequency (kHz) | 42 |
| Oscillator | PZT |
| Output Power (W) | 40 |
| Tank Capacity (L) | 1.8 |
| Type designation number | Not subject to small output |
| Accessories | Stainless Snooko (SUS304)x1 piece Lid (ABS Plastic)x1 piece, cleaning agent (Neutral 200 mLx 1 piece alkaline 200 mLxx1 piece) |
| Tank Inner Size (mm) | 152x139x100 |
| Material | Body / PP (polypropylene), tank / stainless (SUS304) |
| Additional Functions | Heater function (Range: R.T. to 60° C / 1° C Units), Timer function (Range: 1 to 60 minutes / 1 minute) |
| Power Cord (m) | 2 (3P Plug) |
| Safety Function | Prevention of overcurrent and prevention of overheating |
| Package Size (mm) | 310x270x340 |
| M Code | 35738841 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 31 May 2023 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Upper operation panel allows easy operation and comes with easy-to-read digital display.
Heater operates separately from cleaning and will stop at set temperature.
Power adjustment with 3-steps is available according to cleaning items (excluding ASU-2, 2D, 2M, 3, 3D, 3M)
In addition, it will automatically stop when items are too much.
Timer is digital subtraction display and can be checked remaining time.
Programming function allows oscillation power switching operation (high/middle/low) and intermittent operation (excluding ASU-2, 2D, 2M, 3, 3D, 3M)
Temperature, time and program content will be stored even when power is off.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan