AS ONE Ultrasonic Cleaner ASU Series

Sebelum PPN:
Rp16.999.900 - Rp58.999.900
Spesifikasi
Additional FunctionsHeater function (Range: R.T. to 60° C / 1° C Units), Timer function (Range: 1 to 60 minutes / 1 minute)
MaterialBody / PP (polypropylene), tank / stainless (SUS304)
Power Cord (m)2 (3P Plug)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
ASU, ASU-D series chasis are made of polypropylene with excellent chemical resistance.
Upper operation panel allows easy operation and comes with easy-to-read digital display.
Heater operates separately from cleaning and will stop at set temperature.
Power adjustment with 3-steps is available according to cleaning items (excluding ASU-2, 2D, 2M, 3, 3D, 3M)
In addition, it will automatically stop when items are too much.
Timer is digital subtraction display and can be checked remaining time.
Programming function allows oscillation power switching operation (high/middle/low) and intermittent operation (excluding ASU-2, 2D, 2M, 3, 3D, 3M)
Temperature, time and program content will be stored even when power is off.

Ulasan Produk

Tidak ada ulasan