ICHINEN TASCO Thermal Anemometer Dumbbell Type TA411DA Main Unit 1pc

Rp35.999.900
Persediaan

Spesifikasi Produk

Model Number TA411DA
Unit 1pc
Measurement Range Temperature/20 to + 70°C , Wind Speed/0.06 to 30 m/s , air volume/0 to 999999 m3/min
Resolution Temperature/0.1°C , Wind speed/0.01 m/s , air volume/1 m³/min
Power Supply AA size batteryx6 pieces (test attachment)
Size (mm) Body/195x90x35, Sensor Rod/9x260, Cable/4x2000
Dustproof Waterproof Cable/IP 65, Sensor rod/IP 67
Accuracy Temperature/±2°C, Wind speed/±(5% + 0.12 of measured value) m/s
Package Size (mm) 165x320x85
Berat (Kg) 1.2
Tanggal Produk Terdaftar 31 May 2023
Terakhir Diperbaharui 21 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Handy type anemometer with dumbbell type sensor.
Wide angle detection is possible (zone horizontal direction = 360 ° in all directions/vertical direction = 90 °).
Even in light winds of 0.
06 m/s, it is possible to quickly and accurately measure unstable wind direction changes.
Measurement in gas containing dust, dust, oil, etc.
can be performed without worrying about the dirt on the sensor head, and even if the sensor head gets dirty, it can be cleaned by the user.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan