OMRON Small Limit Switch HL-5000 HL-5030 1pc

#Nomor SKU S036377954
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number HL-5030
Unit 1pc
Withstand Voltage (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
Allowable Operation Frequency (times/minute) (mechanical)120 (electrical)30
Actuator Type Variable roller lever type
Inrush Current (A) (Always closed circuit) Maximum 24, (Always open circuit) Maximum 12
Kegunaan Ideal for printing machines, molding machines, light machinery, etc.
Protection Class IP65
Rated Frequency (Hz) 50/60
Insulation Resistance (MΩ) 100 or more (at DC500V megger)
Operating Ambient Temperature (°C) -10 to 65 (but no freezing)
Impact Resistance Durability (m/s²) 1000 or more
Ambient Humidity (%RH) 35~95
Vibration Resistance (Malfunction) 10~55Hz re-vibration line 1.5mm
Shock Resistance Malfunction (m/s²) 300
Mechanical Durability (times) 10 million or more (subject to certain conditions)
Allowable Operating Speed (mm-m/s) 5~0.5
Force Required for Operation (OF) (N) Maximum 7.35
Earth Terminal None
Return Force (N) Minimum 0.98
Movement After Movement (OT) (°) Minimum 50
Hysteresis Movement (MD) (°) Maximum 12
Contact Resistance for Initial Value (miliΩ) 25 or less
M Code 39075233
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 May 2023
Terakhir Diperbaharui 03 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small, low-priced and highly practical limit switch.
The head, box, and cover use an uneven interlocking method to maintain robustness.
The unique head structure allows for a large OT and smooth operation.
The box has an open conduit opening for easy wiring work.
CCC standard certified.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
The head, the box, and the cover have an uneven meshing method to maintain durability.
With ground terminal is CE marking compatible product.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan