Draeger Single Component Gas Detection Alarm Ammonia 1unit

#Nomor SKU S036373642
Wishlist
Rp32.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Power Supply CR123 lithium batteryx1 (included for test)
Size (mm) 64x84x20
Detection Gas Ammonia
Alarm Lamp, Buzzer (90dB or more), Vibration
Measurement Range (ppm) 0 - 300
Measurement Principle Electrochemical formula
Continuous Use Time (month) Approximately 7 (When used 8h per day)
Explosion-Protection Performance Authentication Intrinsically safe structure
Protection Grade IP68 compliance
Package Size (mm) 155x210x70
Berat (Kg) 0.3
Tanggal Produk Terdaftar 30 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Pack 5500 is maintenance-free for 2years, will minimize maintenance costs.
Body is covered with rubber and is tough.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait