AS ONE Silent Cart TPC-360 1pc

#Nomor SKU S036366798
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number TPC-360
Unit 1pc
Overall Height (mm) 133
Caster Diameter (mm) 75
Top Board Size (mm) 360x220
Material Stainless steel (SUS304)
Load Tolerance (kg) 100
Package Size (mm) 330x390x170
M Code 19812215
Berat (Kg) 6.0
Tanggal Produk Terdaftar 30 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
Large and silent type casters are provided which do not get stuck in steps or rails on the floor.
Stoppers are attached at four locations so that you can fix the caster from any angle.
Stopper with separate ON-OFF mechanisms allows for smooth engagement and release of the caster.
Top plate is made of stainless steel superior in chemical resistance and corrosion resistance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan