Ailipu Pump Dosing Mechanical Diaphragm JXM-A Series (Pompa Kimia) JXM-A 9/1.2 1pc

Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number JXM-A 9/1.2
Unit 1pc
Motor Power (kW) 0.37
Stroke (mm) 36
Speed (rpm) 1.2
Capacity (at 50Hz) (Lph) 9
Capacity (at 60Hz) (Lph) 10.8
Maximum Pressure (bar) 12
Diameter Plunger (mm) 144
Connection size DN 8
Motor Voltage (V/Hz) 220-380
Measuring Accuracy Reaches (%) ±1
Temperatures of Liquid (°C) -10 to 40
Maximum Suction (m) 2
Material Pump Head : PVC,PVDF, Stainless; Diapragm : PTFE; Valve Ball : Ceramic; Valve Seat : PVC,PVDF, Stainless; Valve Cover : PVC,PVDF, Stainless; Valve Gasket : FPM/PTFE
Berat (Kg) 20.0
Tanggal Produk Terdaftar 30 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The JXM-A series of dosing pumps offer the high performance with the capacity up to 1200L/H and with outstanding values for pressure applications up to 12 Bar. This series dosing pump is designed for durability and cost effectiveness, which is welcome to be unsed in lots of lines, such as the water treatment, chemical, power, food and beverage, paper, textile etc
Warning
Image on this page only as Representative Image, Please check the specifications of each size and the Model Number Information for details.
Feature
- Mechanical Actuated Diaphragm
- Changeable eccentric drive
- Power off seal, no leakage, with security delivery
- Small size in simple structure


Control
- Manual adjustment aof the stroke
- Stroke actuator
- Digital controller


Other
- It can be used to transport the goods which is high viscosity, corrosive or dangerous
- Diaphragm rupture detection system (Double diaphragm)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait