AS ONE Lemari Safety Penyimpan Botol Reagen Standar SU-3E 455x600x800mm 1pc

#Nomor SKU S036309047
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number SU-3E
Unit 1pc
Shelf Board Load Capacity (kg/board) 20
Amount Of Storage Of Reagent Bottle (volumes) Only 500mL/45 , Only 1L/24
Size (mm) 455x600x800
Stand Hole Diameter (mm) for 500mL/80, for 1000mL/100
Accessories Trayx9 pieces (PP), Height partition rodx8 volumes, Horizontal partition platex24 pieces, Metal fitting for fixing, up or down connection metal fittingx4 pieces each
Material Body/stainless steel (SUS304), Rail/steel
Package Size (mm) 510x640x830
M Code 21313696
Berat (Kg) 35.0
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
When one drawer is pulled out, safety mechanism locks other drawers.
Combining total lock and separate lock, it is safe double key type.
These items are made of stainless steel, which is highly resistant to corrosion and chemicals.
Epoxy coating inside cabinet enhances chemical resistance (SF・GF・GYF)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait