AS ONE Pure Space 10 For Replacement Antibacterial Deodorant HEPA Filter PSX-10AD 1unit

#Nomor SKU S036279975
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number PSX-10AD
Unit 1unit
Filter Dust Collection Efficiency (at 0.3μm particle) 99.97% or more
Filter Size (mm) 610x610x50
Package Size (mm) 640x640x85
M Code 21286554
Berat (Kg) 3.7
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 28 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Standar JEPANG.. Menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)

Feature
Fun filter unit driven with a power saving DC motor, its air volume is adjustable in 5 steps.
LED light attached to the filter side keeps visibility of the fan driving.
Simply mounted to a booth and connected to the outlet, it provides a clean environment.
Wired remote controller supplied as standard allows to switch the power ON/OFF and adjust the air volume easily.
Indicator light on the remote controller flashes to show when filter should be replaced after approximately 4000 hours usage.
Multiple units can be connected by being tied in a row to control them to provide the same step.
Pure Space, 05 and 10 can be used together.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan