Shimadzu Precision Platform Scale BW12KH 1unit

#Nomor SKU S036270002
Wishlist
Rp57.999.900
Persediaan

Spesifikasi Produk

Model Number BW12KH
Unit 1unit
Power Supply (50/60Hz) (VAC) 100 (including AC adapter)
Size (mm) 360x355x125
Minimum Display (g) 0.1
Plate Size (mm) 345x250
Weighing (kg) 12
Package Size (mm) 600x650x425
Berat (Kg) 16.5
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Equipped with aluminum integrated mass sensor "uni-block", excellent in durability and high performance.
Mounted patent of "Windows*R* direct link function", which can import the data of balance to Excel*R* withoutusing communication software (connection cable is sold separately)
BW series has built-in calibration weight, and possible to calibrate easily by lever operation.
Board range of measurement modes are available, such as number, %,carat, *kg*/*g* mom, etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan