Shimadzu Precision Platform Scale

Sebelum PPN:
Rp59.999.900 - Rp109.999.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100 (including AC adapter)
Size (mm)360x355x125
Plate Size (mm)345x250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Equipped with aluminum integrated mass sensor "uni-block", excellent in durability and high performance.
Mounted patent of "Windows*R* direct link function", which can import the data of balance to Excel*R* withoutusing communication software (connection cable is sold separately)
BW series has built-in calibration weight, and possible to calibrate easily by lever operation.
Board range of measurement modes are available, such as number, %,carat, *kg*/*g* mom, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait