3M Novec High Performance Liquid 7200 1pc

#Nomor SKU S036269099
Wishlist
Rp5.999.900
Persediaan

Spesifikasi Produk

Model Number 7200
Unit 1pc
Thermal Conductivity (W/mk) 0.069
Absolute Viscosity (Pa/s) 5.7x10^4
Boiling Point (°C) 76
Component High performance liquid
Density (kg/kL) 1430
Freezing Point (°C) -138
Kinematic Viscosity (cSt) 0.4
Application for cleaning electric parts such as electric devices. for temperature management brine of semiconductor production equipment, etc. for solvent of fluorine oil, etc.
Content (kg) 1
Package Size (mm) 135x135x250
Berat (Kg) 1.2
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fluorine-containing liquid with excellent thermal and chemical stability while performs liquid phase and ether-linked with moderate solvent power at normal temperature.
Ozone depletion coefficient is zero and global warming potential is significantly lower than CFC alternative product to (HFC ・ PFC)
Performs high safety, non-flammable and no flash point.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan