Spesifikasi
| Thermal Conductivity (W/mk) | 0.069 |
|---|---|
| Absolute Viscosity (Pa/s) | 5.7x10^4 |
| Boiling Point (°C) | 76 |
| Component | High performance liquid |
| Density (kg/kL) | 1430 |
| Freezing Point (°C) | -138 |
| Application | for cleaning electric parts such as electric devices. for temperature management brine of semiconductor production equipment, etc. for solvent of fluorine oil, etc. |
| Content (kg) | 1 |
| Kinematic Viscosity (cSt) | 0.4 |
| Package Size (mm) | 135x135x250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Fluorine-containing liquid with excellent thermal and chemical stability while performs liquid phase and ether-linked with moderate solvent power at normal temperature.Ozone depletion coefficient is zero and global warming potential is significantly lower than CFC alternative product to (HFC ・ PFC)
Performs high safety, non-flammable and no flash point.
Ulasan Produk
Tidak ada ulasan




















































































































































