DKK TOA Portable Electrical Conductivity Meter Mylana MM-41DP-EC 1unit
Rp27.999.900
Persediaan
Spesifikasi Produk
| Model Number | MM-41DP-EC |
|---|---|
| Unit | 1unit |
| Temperature Compensation | automatic/manual switching |
| Power Supply | AA size Alkali battery Rechargeable nickel hydride batteryx2 pieces (test attachment) or USB Power Feed (There is no charging function.) |
| Size (mm) | 185x70x35 |
| Range Switching | automatic/manual switching |
| Measurement Method | AC 2-electrode method |
| Measurement Range (Display Range) | Electrical Conductivity/0.1 mS/m to 10 S/m, Electrical Resistivity/0.1 Ω/m to 10 kΩ/m, Salt Content Conversion/0 to 4.00%, Temperature/0 to 80.0° C |
| Repeatability (Main Body) | Electrical Conductivity/Electrical Resistivity/Salinity/± 0.5% F.S., Temperature/± 0.2° C |
| Waterproofing (When Sensor Is Connected) | IP 67 |
| Accessories | Electrical Conductivity Probe (MM4-EC) |
| Package Size (mm) | 285x300x125 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 25 May 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan