DKK TOA Conductivity Meter Mylana Portable Electrical (Pengukur Konduktivitas)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Temperature Compensationautomatic/manual switching
Power SupplyAA size Alkali battery Rechargeable nickel hydride batteryx2 pieces (test attachment) or USB Power Feed (There is no charging function.)
Size (mm)185x70x35
Range Switchingautomatic/manual switching
Measurement Range (Display Range)Electrical Conductivity/0.1 mS/m to 10 S/m, Electrical Resistivity/0.1 Ω/m to 10 kΩ/m, Salt Content Conversion/0 to 4.00%, Temperature/0 to 80.0° C
AccessoriesElectrical Conductivity Probe (MM4-EC)
Measurement Method AC 2-electrode method
Package Size (mm)285x300x125
Repeatability (Main Body)Electrical Conductivity/Electrical Resistivity/Salinity/± 0.5% F.S., Temperature/± 0.2° C
Waterproofing (When Sensor Is Connected)IP 67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait