Oxyman Oxygen Monitor OM-25MF01 1unit

Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number OM-25MF01
Unit 1unit
Measurement Range 0 - 25%
Detection Target Gas Oxygen
Operation Mode Simple mode, free mode
Power Supply AA alkaline dry cellx3 pieces (included for test), AC adapter (optional)
Size (mm) 80x31x150
Alarm 18±1% O2 or lower buzzer sound, Non-buzzer sound type available
Detection Principle Galvanic battery Diffusion
Sensor Type Internal
Measurement Accuracy ±0.5% O2 (0 - 30% O2)
90% Response Speed (s) 15
Display Digital 3.5 digits
Calibration One touch automatic calibration by clean air
Package Size (mm) 265x205x70
Berat (Kg) 0.5
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Long-life oxygen sensor can measure from 0 to 100%.
Auto calibration is possible with one-touch in clean air.
Graph display and data saving on PCr.
MP type can also be manually calibrated by user gas.
MP type is capable of 2-channels measurement and data logging.
Possible to convert to excel data by communication cable for PC.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan